Skip Content

Portable Generator120/240 Voltage, 4200 Rated Watts, 4500 Surge Watts, 35/17 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Portable Generator120/240 Voltage, 4200 Rated Watts, 4500 Surge Watts, 35/17 Amps @ 120/240V

Price: NA

Item no longer available


  • Item # 24W838
  • Mfr. Model # PD382MHI002-WK
  • UNSPSC # 26111604
  • Catalog Page # 1391
  • Shipping Weight 170.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Generator
  • Rated Watts4200
  • Surge Watts4500
  • Engine BrandHonda
  • Voltage120/240
  • Amps @ 120/240V35/17
  • Circuit BreakerYes
  • Engine Size270cc
  • Engine AlternatorMecc alte
  • Run Time @ Full Load7.9 hr./Tank
  • Run Time @ 1/2 Load15.2 hr./Tank
  • Sound Level dB74
  • Engine HP9
  • Fuel Tank Capacity7 gal.
  • Starter TypeRecoil
  • Wheel Kit IncludedYes
  • Air Cleaner TypePaper
  • Low Oil Shut DownYes
  • Length29-1/8"
  • Width22-1/4"
  • Height25-5/8"
  • Full Power SwitchYes
  • Fuel TypeGasoline
  • Outlets(2) 120V 5-20R GFCI Duplex, (1) L-14-30R,120V/240V, (1) 120V L5-30R
  • Run Time Hour MeterYes
  • Cylinder MaterialCast Iron
  • Warranty3 yr. Engine for USA
  • StandardsC.A.R.B Compliant, CSA Certified and EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.