Skip Content

Portable Generator, 120VAC Voltage, 2400 Rated Watts, 2800 Surge Watts, 20/10 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Portable Generator, 120VAC Voltage, 2400 Rated Watts, 2800 Surge Watts, 20/10 Amps @ 120/240V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 24W837
  • Mfr. Model # S2800
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 75.9 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 2400
  • Surge Watts 2800
  • Engine Brand Subaru
  • Voltage 120VAC
  • Amps 20.0/10.0
  • Circuit Breaker Yes
  • Engine Size 160cc
  • Engine Alternator Mecc alte
  • Run Time @ Full Load 2.0 hr./Tank
  • Run Time @ 1/2 Load 2.6 hr./Tank
  • Sound Level dB 74.0
  • Engine HP 6.0
  • Fuel Tank Capacity 0.5 gal.
  • Starter Type Recoil
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Length 21-3/4"
  • Width 14-3/8"
  • Height 16-5/8"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (1) 120V 5-20R
  • Run Time Hour Meter No
  • Cylinder Material Cast Iron
  • Includes Engine Oil, Power Cord
  • Generator Mfr. Warranty Details 3 mo. Commercial
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.