Skip Content

Portable Generator, 120/240 Voltage, 5000 Rated Watts, 5500 Surge Watts, 41.7/20.8 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Generator, 120/240 Voltage, 5000 Rated Watts, 5500 Surge Watts, 41.7/20.8 Amps @ 120/240V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 29FC69
  • Mfr. Model # PD502M9A001-wk/b
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 330.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium alternator has less than 6% harmonic distortion. A hydraulic/magnetic circuit breaker provides overload protection. 1-1/4 frame provides protection and withstands lifting.

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 5000
  • Surge Watts 5500
  • Engine Brand Kohler
  • Voltage 120/240
  • Amps @ 120/240V 41.7/20.8
  • Circuit Breaker Yes
  • Engine Size 435cc
  • Engine Alternator Mecc Alte
  • Run Time @ Full Load 22.44 hr./Tank
  • Run Time @ 1/2 Load 37.4 hr./Tank
  • Sound Level dB 78
  • Engine HP 10
  • Fuel Tank Capacity 12 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Length 35-1/2"
  • Width 36"
  • Height 32"
  • Full Power Switch Yes
  • Fuel Type Diesel
  • Outlets (2) 120V 5-20R GFCI Duplex, (1)120V L5-30R 30A TL, (1) 120V/240V L14-30R 30A Twist Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Manual, Wheel Kit, Battery
  • Warranty 3 yr. Generator / 6 yr. Engine
  • Standards C.A.R.B Compliant, CSA Certified and EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.