Skip Content

 
Balloon Light Tower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Balloon Light Tower

PRAMAC


Technical Specs

  • ItemTemporary Job Site Light 
  • Light DistributionFlood 
  • Number of Lamp Heads
  • Voltage120VAC 
  • ColorSilver 
  • Base StyleTripod 
Price:More than $5000 
Lamp Type
Please Select
Lamp Watts
Please Select
Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PY000A0003N
Halogen
2000
54,000

Product ships within 10 business days from supplier

$6,118.00 / each

Temp Job Site Light,120V,2000W,54,000L
Catalog Page #  1391 

$6,118.00 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeHalogen
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts2000
  • Lumens54,000
  • ColorSilver
  • Base StyleTripod
PY000A0003L
Metal Halide
1000
80,000

Product ships within 10 business days from supplier

$6,941.00 / each

Temp Job Site Light,120V,1000W,80,000L
Catalog Page #  1391 

$6,941.00 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Light DistributionFlood
  • Lamp TypeMetal Halide
  • Number of Lamp Heads1
  • Voltage120VAC
  • Lamp Watts1000
  • Lumens80,000
  • ColorSilver
  • Base StyleTripod