Skip Content

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 6.6L, 219 kVA Rating, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Liquid Engine Cooling, 120/240VAC Voltage, Engine Size: 6.6L, 219 kVA Rating, 3 Phase

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6FTA5
  • Mfr. Model # SU201HPA005
  • UNSPSC # 26111601
  • Catalog Page # N/A
  • Shipping Weight 4880.0 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 175
  • kVA Rating 219
  • Voltage 120/240VAC
  • Height 66-5/16"
  • Width 49-3/16"
  • Length 134"
  • Enclosure Material Steel
  • Fuel Type Diesel
  • Engine Brand Perkins
  • Engine Size 6.6L
  • Engine RPM 1800
  • Amps 607.9
  • Hz 60
  • Sound Level dBA 85 Exercising At 7m or 65 Normal Operation At 7m
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Battery Requirements 19 x 6.75 x 8.25
  • Engine (Block Heater) Optional
  • Fault Indicator Lights LCD Display
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm No
  • Over Crank Protection No
  • Phase 3
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.