Skip Content

Auto Standby Generator,Liquid,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Auto Standby Generator, Liquid, 120/240V

PRAMAC

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 29FC87
  • Mfr. Model # SU800MPAW04
  • UNSPSC # 26111601
  • Catalog Page # N/A
  • Shipping Weight 3042.0 lbs.
Country of Origin SpainCountry of Origin is subject to change.

Technical Specs

  • ItemAutomatic Standby Generator
  • Engine Cooling MethodLiquid
  • kW70
  • kVA Rating70
  • Voltage120/240
  • Height60.9"
  • Width39.4"
  • Length94.5"
  • Enclosure MaterialGalvanized Steel
  • Fuel TypeDiesel
  • Engine BrandPerkins
  • Engine Size4.4L
  • Engine RPM1800
  • Amps291.7
  • Hz60
  • Sound Level dBA71
  • Automatic Volts RegulationYes
  • Battery IncludedYes
  • 12VDC Battery ChargerYes
  • Battery Requirements13.5"L x 6.75"W x 7.5"H
  • Engine (Block Heater)Optional
  • Fault Indicator LightsYes
  • Fuel Tank Capacity55 gal.
  • High Temp. AlarmYes
  • Low Coolant Level AlarmNo
  • Low Oil Pressure AlarmYes
  • Main Circuit BreakerYes
  • Over Crank ProtectionYes
  • Phase1
  • Power Factor1.0
  • Repeat of Exercise Cycle7
  • Run Time Hour MeterYes
  • Over SpeedYes
  • IncludesBattery, Battery Charger, Engine Fluids, Manual, Oil Drain Pump
  • StandardsISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-98
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Stationary GSW Series generator provides standby or prime power in remote or emergency situations. Shuts down automatically and sounds alarm under the following conditions: low fuel level, under/over voltage, overload, and battery charge failure. Sound attenuated for quiet operation. Requires ASCO® automatic transfer switch No. 6FTD9 or 6FTD8 (sold separately).

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.