Skip Content

Liquid Engine Cooling, 277/480VAC Voltage, Engine Size: 6.6L, 179.3 kVA Rating, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Liquid Engine Cooling, 277/480VAC Voltage, Engine Size: 6.6L, 179.3 kVA Rating, 3 Phase

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 29FC92
  • Mfr. Model # SU151LPAY04
  • UNSPSC # 26111601
  • Catalog Page # N/A
  • Shipping Weight 4784.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stationary GSW Series generator provides standby or prime power in remote or emergency situations. Shuts down automatically and sounds alarm under the following conditions: low fuel level, under/over voltage, overload, and battery charge failure. Sound attenuated for quiet operation. Requires ASCO® automatic transfer switch No. 6FTD7 or 6FTD6 (sold separately).

View More

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Liquid
  • kW 143.5
  • kVA Rating 179.3
  • Voltage 277/480VAC
  • Height 69.6"
  • Width 49.2"
  • Length 133.9"
  • Enclosure Material Galvanized Steel
  • Fuel Type Diesel
  • Engine Brand Perkins
  • Engine Size 6.6L
  • Engine RPM 1800
  • Amps 215.7
  • Hz 60
  • Sound Level dBA 72
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • 12VDC Battery Charger Yes
  • Battery Requirements 13.5"L x 6.75"W x 7.5"H
  • Engine (Block Heater) Optional
  • Fault Indicator Lights Yes
  • Fuel Tank Capacity 90 gal.
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm No
  • Over Crank Protection Yes
  • Phase 3
  • Power Factor 0.8
  • Repeat of Exercise Cycle 7
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
  • Includes Battery, Battery Charger, Engine Fluids, Manual, Oil Drain Pump
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-98
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.