Skip Content

14.4 kW Automatic Standby Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

14.4 kW Automatic Standby Generator

PRAMAC


Technical Specs

  • kVA Rating18 
  • Engine BrandYanmar 
  • Fuel TypeDiesel 
  • Engine Size1.6L 
  • Height49.6" 
  • Width33.5" 
  • Length70.9" 
  • Enclosure MaterialGalvanized Steel 
kW
Please Select
Voltage
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
kW
Voltage
Availability
Price
Qty
SU150MYAV04
13.4
120/240

Item ships within 7 business days from supplier

$17,601.00 / each

Auto Standby Generator,Liquid,120/240V
Catalog Page #  NA

Price: $17,601.00 / each

Technical Specs

  • kW13.4
  • kVA Rating18
  • Voltage120/240
  • Engine BrandYanmar
  • Fuel TypeDiesel
  • Engine Size1.6L
  • Height49.6"
  • Width33.5"
  • Length70.9"
  • Enclosure MaterialGalvanized Steel
SU170HYAY04
14.4
120/208

Item ships within 7 business days from supplier

$14,592.00 / each

Auto Standby Generator,Liquid,120/208V
Catalog Page #  NA

Price: $14,592.00 / each

Technical Specs

  • kW14.4
  • kVA Rating18
  • Voltage120/208
  • Engine BrandYanmar
  • Fuel TypeDiesel
  • Engine Size1.6L
  • Height49.6"
  • Width33.5"
  • Length70.9"
  • Enclosure MaterialGalvanized Steel