Skip Content

16" Electric PPV Fan, 10,650 cfm, Height 21-1/4", Width 19" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16" Electric PPV Fan, 10,650 cfm, Height 21-1/4", Width 19"

Price $3,196.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UEP7
  • Mfr. Model # 700-261
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item PPV Fan
  • Size 16"
  • Air Flow 10,650 cfm
  • Power Source Electric
  • Height 21-1/4"
  • Width 19"
  • Depth 19-1/4"
  • Voltage 120V
  • Amps 5
  • HP 2/7
  • RPM 3200
  • Motor HP 2/7
  • Fan Speed 3200
  • Free Air 10,650 cfm
  • Maximum Flow in Free Air 10,650 cfm
  • Color Red/Black
  • Standards GFCI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.