Skip Content

 
Manual Suction Cup Lifter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Manual Suction Cup Lifter

POWR-GRIP


Technical Specs

  • ItemManual Suction Cup Lifter 
Cup Size
Please Select
Handle Type
Please Select
Max. Load Capacity
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Cup Size
Handle Type
Max. Load Capacity
Availability
Price
Qty
N6450
10" dia.
Horizontal Handle
175 lb.

$182.50 / each

Suction Cup Lifter,10 In,Horiz Handle
Catalog Page #  1441 

Price: $182.50 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size10" dia.
  • Handle TypeHorizontal Handle
  • Max. Load Capacity175 lb.
PU0950
1-1/2" dia.
Vertical Handle
3 lb.

$28.70 / each

Suction Cup Lifter,1.5 In,Vertical Hndl
Catalog Page #  1441 

Price: $28.70 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size1-1/2" dia.
  • Handle TypeVertical Handle
  • Max. Load Capacity3 lb.
RF36HG
3" x 6" Oblong
T-Handle
40 lb.

$78.50 / each

Suction Cup Lifter,3x6 In,T-Handle
Catalog Page #  1441 

Price: $78.50 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size3" x 6" Oblong
  • Handle TypeT-Handle
  • Max. Load Capacity40 lb.
LJ45HG
4-1/2" dia.
T-Handle
40 lb.

$72.35 / each

Suction Cup Lifter,4.5 In Dia,T-Handle
Catalog Page #  1441 

Price: $72.35 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size4-1/2" dia.
  • Handle TypeT-Handle
  • Max. Load Capacity40 lb.
TL6HG
6" dia.
T-Handle
70 lb.

$83.75 / each

Suction Cup Lifter,6 In Dia,T-Handle
Catalog Page #  1441 

Price: $83.75 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size6" dia.
  • Handle TypeT-Handle
  • Max. Load Capacity70 lb.
LJ6VH
6" dia.
Vertical Handle
70 lb.

$113.25 / each

Suction Cup Lifter,6 In,Vertical Handle
Catalog Page #  1441 

Price: $113.25 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size6" dia.
  • Handle TypeVertical Handle
  • Max. Load Capacity70 lb.
N4000
8" dia.
Horizontal Handle
125 lb.

$100.25 / each

Suction Cup Lifter,8 In,Horiz Handle,ABS
Catalog Page #  1441 

Price: $100.25 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size8" dia.
  • Handle TypeHorizontal Handle
  • Max. Load Capacity125 lb.
N4950
8" dia.
Horizontal Handle
125 lb.

$149.25 / each

Suction Cup Lifter,8 In,Horiz Hndl,Metal
Catalog Page #  1441 

Price: $149.25 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size8" dia.
  • Handle TypeHorizontal Handle
  • Max. Load Capacity125 lb.
N5450
9" dia.
Horizontal Handle
150 lb.

$185.75 / each

Suction Cup Lifter,9 In,Horiz Handle
Catalog Page #  1441 

Price: $185.75 / each

Technical Specs

  • ItemManual Suction Cup Lifter
  • Cup Size9" dia.
  • Handle TypeHorizontal Handle
  • Max. Load Capacity150 lb.