Skip Content

 
POWERTWIST PLUS Type 3L Link V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POWERTWIST PLUS Type 3L Link V-Belts


Technical Specs

  • Item Link V-Belt 
  • Belt Type 3L 
  • Top Width 3/8" 
  • Thickness 23/64" 
  • Material Composite Polyurethane/Polyester 
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
0408010
100 ft.

$1,125.00 / each

Enter location to check availability
Catalog Page #  122 

Price $1,125.00 / each

Technical Specs

  • Item Link V-Belt
  • Belt Type 3L
  • Outside Length 100 ft.
  • Top Width 3/8"
  • Thickness 23/64"
  • Material Composite Polyurethane/Polyester
0405010
25 ft.

$293.25 / each

Enter location to check availability
Catalog Page #  122 

Price $293.25 / each

Technical Specs

  • Item Link V-Belt
  • Belt Type 3L
  • Outside Length 25 ft.
  • Top Width 3/8"
  • Thickness 23/64"
  • Material Composite Polyurethane/Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More