Skip Content

Link V-Belt,A/4L Belt Type,5 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Link V-Belt, A/4L Belt Type, 5 Ft

Price $64.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6PTY2
  • Mfr. Model # 0428030
  • UNSPSC # 26111801
  • Catalog Page # 141
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLink V-Belt
  • MaterialComposite Polyurethane/Polyester
  • Belt TypeA/4L
  • Top Width1/2"
  • Thickness1/2"
  • Industry NumberA/4L
  • Outside Length5 ft.
  • ConstructionLinked
  • Temp. Range-40 Degrees to 240 Degrees F
  • ResistsOil, Water and Chemical
  • For Use WithSingle Or Multiple V-Belt Drives
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Offering superior resistance to oil, water, and chemicals, this belt provides a longer-lasting, permanent upgrade for V-belt drives. You can assemble it to any length, eliminating the need to stock multiple replacement belts. It's easy to install without dismantling drives; reduces drive vibration.

Note: Not suitable for automotive or lawn/garden applications.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

RPM

What is the maximum rpm for the type of belt?
1 year ago
by
Read all my Q&A
 
Please wait while more information about BRIbig is loaded.
Additional information about BRIbig could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Our manufacturer's HP calculation charts include RPMs as high as 5,400 RPM.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:17:26.605-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PTY2, prod, sort_default
1 of 1
  • 2015-05-02T20:17:26.606-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6PTY2, prod, sort_default
1 of 1