Skip Content

 
Handheld Flashlight, CREE XM-L LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, CREE XM-L LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeCREE XM-L LED 
  • Body MaterialAircraft Aluminum 
  • Body ColorBlack 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • POWERTAC 
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Price
Qty
Please use Qty box to add item(s) to cart.
CHAMELEON
123A, 18650
110
5-11/16"

$319.25 / each

Enter location to check availability
Flashlight,110 Lumens,Aluminum,Black
Catalog Page #  NA

Price $319.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery Size123A, 18650
  • Lumens110
  • Length5-11/16"
  • Body ColorBlack
WARRIOR
123A, 18650
650
6"

$207.25 / each

Enter location to check availability
Flashlight,650 Lumens,Aluminum,Black
Catalog Page #  NA

Price $207.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery Size123A, 18650
  • Lumens650
  • Length6"
  • Body ColorBlack
GLADIATOR
123A, 18650
750
7-5/8"

$254.75 / each

Enter location to check availability
Flashlight,750 Lumens,Aluminum,Black
Catalog Page #  NA

Price $254.75 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery Size123A, 18650
  • Lumens750
  • Length7-5/8"
  • Body ColorBlack
123A, 18650
950
5"

$135.30 / each

Enter location to check availability
Flashlight,950 Lumens,Aluminum,Black
Catalog Page #  NA

Price $135.30 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery Size123A, 18650
  • Lumens950
  • Length5"
  • Body ColorBlack
T1C
123A, RCR123A
220
3-1/2"

$71.06 / each

Enter location to check availability
Flashlight,220 Lumens,Aluminum,Black
Catalog Page #  NA

Clearance Price $71.06 / each

Price $78.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery Size123A, RCR123A
  • Lumens220
  • Length3-1/2"
  • Body ColorBlack
CADET
123A, RCR123A
300
3-1/2"

$99.95 / each

Enter location to check availability
Flashlight,300 Lumens,Aluminum,Black
Catalog Page #  NA

Clearance Price $99.95 / each

Price $111.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery Size123A, RCR123A
  • Lumens300
  • Length3-1/2"
  • Body ColorBlack
CADET II
123A, RCR123A
400
4-7/8"

$127.25 / each

Enter location to check availability
Flashlight,400 Lumens,Aluminum,Black
Catalog Page #  NA

Price $127.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery Size123A, RCR123A
  • Lumens400
  • Length4-7/8"
  • Body ColorBlack
T1A
AA
135
4"

$71.06 / each

Enter location to check availability
Flashlight,135 Lumens,Aluminum,Black
Catalog Page #  NA

Clearance Price $71.06 / each

Price $78.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeCREE XM-L LED
  • Body MaterialAircraft Aluminum
  • Battery SizeAA
  • Lumens135
  • Length4"
  • Body ColorBlack
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More