Skip Content

Electric Tankless Water Heater, General Purpose, Whole House, 17,250 Watts, 80 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Tankless Water Heater, General Purpose, Whole House, 17,250 Watts, 80 Amps AC

Price $860.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AE44
  • Mfr. Model # WH17
  • UNSPSC # 40101826
  • Catalog Page # 3381
  • Shipping Weight 21.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Can mount heater under a sink in any direction. Low lead and certified for use in potable water applications. Note: Pay careful attention to unit selection. Temperature and volume of water are dependent on the kilowatt rating of heater. The higher the kilowatt rating, the greater the volume of hot water. Heater is not designed to be used as a booster or preheater. Installs without a temperature/pressure relief valve (refer to local codes) close to the faucet or tap to eliminate long pipe runs.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Whole House
  • Water Heater Application General Purpose
  • Watts 17,250
  • Amps AC 80
  • Voltage 240VAC
  • Phase 1
  • Min. Flow Activation 0.60 gpm
  • Temp. Range 95 Degrees to 131 Degrees F
  • Water Connection 3/4" NPT
  • Temp. Rise @ 1.5 GPM 78 Degrees F
  • Temp. Rise @ 2.5 GPM 47 Degrees F
  • Temp. Rise @ 4.0 GPM 29 Degrees F
  • Temp. Rise @ 20.0 GPM 80A
  • Residential / Commercial Commercial/Residential
  • Default Temperature 122 Degrees F
  • Mounting Vertical
  • Pressure Range 15 to 150 psi
  • Wire Size 8 AWG
  • Height 15-1/4"
  • Width 12-1/2"
  • Depth 4-1/2"
  • Features Compact, Whole-House Tankless Heater, Electronic Flow Switch, Thermal Cut-Out Protects Elements From Dry Fire Damage, Built-In Flow Sensor Ensures Constant Output Temperature, External Temperature Control Knob
  • Standards National Appliance Energy Conservation Act, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

need to buy polymer encased canisters

powerstream pro model #46-667702 ser# 02c80107
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about rocky36 is loaded.
Additional information about rocky36 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about yogi25 is loaded.
Additional information about yogi25 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are a couple factors involved with heating your 500 gallons of water in the Baptism tank. First thing would the incoming water temperature and the flow rate thought the tank less water heater. So with incoming water temperature of 50 degrees fahrenheit and a flow rate of 4 gallon per minute. The temperature rise would be 29 degrees so with a water temperature of 79 degrees the heater would take 2 hours and 5 minutes to fill the 500 gallon baptism tank with heated water. The lower the flow rate the greater the temperature rise but the longer it would take to fill.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:47.377-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AE44, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:47.379-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AE44, prod, sort_default
1 of 1