Skip Content

Mixing Valve,Brass,110 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mixing Valve, Brass, 110 gpm

Price $948.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15W076
  • Mfr. Model # 1 1/4 x 1 1/4 LFMM433-1
  • UNSPSC # 40141609
  • Catalog Page # 3636
  • Shipping Weight 19.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powers

• Max. pressure: 125 psi Temp. range: 90° to 160°F
Feature paraffin-based, advanced thermal actuation design to sense and adjust outlet temperature for precise temperature control. NPT connection, brass construction. Virtual shutoff if supply pressure fails. Vandal-resistant locking mechanism. Rotatable union triple-duty checkstops. Low-Lead models are certified for use in potable water applications.
All models meet ASSE 1017 and CSA B125 standards.
Master Water Mixers

View More

Technical Specs

  • Item Mixing Valve
  • Body Material Brass
  • Flow Rate 110 gpm
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/4"
  • Outlet Size 1-1/4"
  • Temp. Range 90 Degrees to 160 Degrees F
  • Max. Pressure 125 psi
  • Overall Height 9-1/4"
  • Overall Width 15-1/2"
  • Inlet Temperature (Cold) 40 Degrees to 80 Degrees F
  • Inlet Temperature (Hot) 120 Degrees to 180 Degrees F
  • Standards ASSE 1017, CSA B125
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.