Skip Content

Planer,5 HP,14 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Planer, 5 HP, 14 A

Price $6,359.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W894
  • Mfr. Model # 1791316
  • UNSPSC # 27112706
  • Catalog Page # 928
  • Shipping Weight 800.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Planer
  • Speed 5000 rpm
  • Motor HP 5
  • Amps 14
  • Cutting Width (In.) 20
  • Cutting Thickness (In.) 8
  • Depth of Cut (In.) 3/32
  • Cuts per Minute 20,000
  • Feed Rates (FPM) 16/20
  • No Load RPM 5000
  • Features Helical Cutter Head with 100 Knife inserts Provides Smoother, Quieter Cutting and Finer Finish Than Conventional Systems, 5HP Motor and 20 in. Planning Capacity for Heavy Duty Work, Fully Enclosed Base Cabinet with integrated Casters for Shop Mobility, Cast Iron Table with Extensions Creates A Big 55 1/2 in. x 20 in. Working Area, Four Feed Speeds 24 and 31 FPM, 16 and 20 Fpm with Gear Change Provide Versatility, Feed Rollers and Cutter Head Supported By Full Cast Iron Head Assembly for Rigidity
  • Construction Cast Iron
  • Overall Depth (In.) 26
  • Overall Height (In.) 41-3/8
  • Overall Width (In.) 36-5/8
  • Includes Helical Cutterhead with Knife Inserts, 5 in. Diameter Dust Port, Cast Iron Extension Tables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.