Skip Content

Belt/Disc Sander,2 HP,230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt/Disc Sander, 2 HP, 230/460V

Price $2,550.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W957
  • Mfr. Model # 31A
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 247.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt/Disc Sander
  • HP2
  • Voltage230/460
  • Amps AC6.8
  • Phase3
  • Hz60
  • Disc Dia. (In.)12
  • Disc Speed (RPM)2375
  • Belt Size (In.)6 x 48
  • Belt SFPM2410
  • Disc Table Size (In.)17-1/4 x 9
  • Table Work Surface (In.)13-1/4 x 7-1/2
  • Disc Table Tilt-In Angle (Deg.)15 Up
  • Disc Table Tilt-Out Angle (Deg.)45 Down
  • Belt Table Tilt Angle (Deg.)45 Down
  • Dust Collection Port Size (In.)4
  • Overall Width (In.)31-1/4
  • Overall Depth (In.)24
  • Overall Height (In.)54-1/2
  • FeaturesMulti Position Belt Head Locks at Any Angle From 0 Degrees to 90 Degrees , Includes Indexing Pin for 0, 45 Degrees , and 90 Degrees Stops, Belt and Disc Tables Are Precision Ground Cast Iron With Miter Slots, Belt Table Tilts Down to 45 Degrees , and Can Be Set for Beveled and Mitered Angle Sanding, Full Cast Iron Platen With Solid Crowned Aluminum Drums for Smooth Sanding Belt Movement and Support, 12 in. Disc Is Balanced for Flat, Even Coverage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about cajunpoet is loaded.
Additional information about cajunpoet could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: This Belt/Disc sander would use PSA (pressure sensitive adhesive) discs.

Thank you for using Grainger Ask and Answer.
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:24.250-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W957, prod, sort_default
1 of 1
  • 2015-03-30T19:39:24.252-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W957, prod, sort_default
1 of 1