Skip Content

Portable Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Generator

POWERMATE


Technical Specs

  • Voltage120/240 
  • Starter TypeRecoil 
  • Width21" 
Rated Watts
Please Select
Surge Watts
Please Select
Engine Brand
Please Select
Amps @ 120/240V
Please Select
Engine Size
Please Select
Outlets
Please Select
Fuel Tank Capacity
Please Select
Run Time @ 1/2 Load
Please Select
Length
Please Select
Height
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Rated Watts
Surge Watts
Engine Brand
Amps @ 120/240V
Engine Size
Outlets
Availability
Price
Qty
PM0435005G
5000
6250
Subaru EX30
42/21
287cc
(2) 120V 5-20R Duplex, (1) 120/240V L14-20R

$1,073.00 / each

Portable Generator,Rated Watts5000,287cc
Catalog Page #  NA

Price: $1,073.00 / each

Technical Specs

  • Rated Watts5000
  • Surge Watts6250
  • Engine BrandSubaru EX30
  • Voltage120/240
  • Amps @ 120/240V42/21
  • Engine Size287cc
  • Starter TypeRecoil
  • Outlets(2) 120V 5-20R Duplex, (1) 120/240V L14-20R
  • Fuel Tank Capacity6 gal.
  • Run Time @ 1/2 Load11.4 hr./Tank
  • Length29"
  • Width21"
  • Height25"
PM0497000
7000
8750
Honda GX390
58/29
389cc
(2) 120V 5-20R Duplex, (1) 120/240V L14-30R

$1,589.00 / each

Portable Generator,Rated Watts7000,389cc
Catalog Page #  NA

Price: $1,589.00 / each

Technical Specs

  • Rated Watts7000
  • Surge Watts8750
  • Engine BrandHonda GX390
  • Voltage120/240
  • Amps @ 120/240V58/29
  • Engine Size389cc
  • Starter TypeRecoil
  • Outlets(2) 120V 5-20R Duplex, (1) 120/240V L14-30R
  • Fuel Tank Capacity8 gal.
  • Run Time @ 1/2 Load10.5 hr./Tank
  • Length31"
  • Width21"
  • Height24"