Skip Content

 
Rechargeable LED Safety Light Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rechargeable LED Safety Light Kit

POWERFLARE


Technical Specs

  • ItemRechargeable LED Safety Light Kit 
  • Shell ColorYellow 
  • Number of LEDs16 per Light 
  • Power Source(1) Rechargeable CR123 Battery per Light 
  • Diameter4-1/4" 
  • Height1-1/4" 
  • Includes(6) Lights, (6) Rechargeable Batteries, Charging Station 
Price:$700-$800 
LED Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
LED Color
Availability
Price
Qty
PF6P-210R-A-Y
Amber

$775.50 / each

Rechargeable LED Safety Light Kit,Amber
Catalog Page #  2533 

Price: $775.50 / each

Technical Specs

  • ItemRechargeable LED Safety Light Kit
  • LED ColorAmber
  • Shell ColorYellow
  • Number of LEDs16 per Light
  • Power Source(1) Rechargeable CR123 Battery per Light
  • Diameter4-1/4"
  • Height1-1/4"
  • Includes(6) Lights, (6) Rechargeable Batteries, Charging Station
PF6P-210R-R-Y
Red

$775.50 / each

Rechargeable LED Safety Light Kit,Red
Catalog Page #  2533 

Price: $775.50 / each

Technical Specs

  • ItemRechargeable LED Safety Light Kit
  • LED ColorRed
  • Shell ColorYellow
  • Number of LEDs16 per Light
  • Power Source(1) Rechargeable CR123 Battery per Light
  • Diameter4-1/4"
  • Height1-1/4"
  • Includes(6) Lights, (6) Rechargeable Batteries, Charging Station