Skip Content

 
LED Safety Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Safety Light


Technical Specs

  • ItemLED Safety Light 
  • Number of LEDs16 
  • Power Source(1) CR123 Battery 
  • Diameter4-1/4" 
  • Height1-1/4" 
  • IncludesBattery 
LED Color
Please Select
Shell Color
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
LED Color
Shell Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PF210-A-O
Amber
Orange

$76.75 / each

LED Safety Light,LED Color Amber
Catalog Page #  2561 

Price $76.75 / each

Technical Specs

  • ItemLED Safety Light
  • LED ColorAmber
  • Shell ColorOrange
  • Number of LEDs16
  • Power Source(1) CR123 Battery
  • Diameter4-1/4"
  • Height1-1/4"
  • IncludesBattery
PF210-A-Y
Amber
Yellow

$76.75 / each

LED Safety Light,LED Color Amber
Catalog Page #  2561 

Price $76.75 / each

Technical Specs

  • ItemLED Safety Light
  • LED ColorAmber
  • Shell ColorYellow
  • Number of LEDs16
  • Power Source(1) CR123 Battery
  • Diameter4-1/4"
  • Height1-1/4"
  • IncludesBattery
PF210-R-O
Red
Orange

$76.75 / each

LED Safety Light,LED Color Red
Catalog Page #  2561 

Price $76.75 / each

Technical Specs

  • ItemLED Safety Light
  • LED ColorRed
  • Shell ColorOrange
  • Number of LEDs16
  • Power Source(1) CR123 Battery
  • Diameter4-1/4"
  • Height1-1/4"
  • IncludesBattery
PF210-R-Y
Red
Yellow

$76.75 / each

LED Safety Light,LED Color Red
Catalog Page #  2561 

Price $76.75 / each

Technical Specs

  • ItemLED Safety Light
  • LED ColorRed
  • Shell ColorYellow
  • Number of LEDs16
  • Power Source(1) CR123 Battery
  • Diameter4-1/4"
  • Height1-1/4"
  • IncludesBattery
PF210-RA-O
Red/Amber
Orange

$76.75 / each

LED Safety Light,LED Color Red/Amber
Catalog Page #  2561 

Price $76.75 / each

Technical Specs

  • ItemLED Safety Light
  • LED ColorRed/Amber
  • Shell ColorOrange
  • Number of LEDs16
  • Power Source(1) CR123 Battery
  • Diameter4-1/4"
  • Height1-1/4"
  • IncludesBattery