Skip Content

LED Safety Flare,LED Color Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED Safety Flare, LED Color Amber

Price $76.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NJU3
  • Mfr. Model # PF210-A-O
  • UNSPSC # 39111706
  • Catalog Page # 2561
  • Catalog Group # D6163
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLED Safety Flare
  • LED ColorAmber
  • Shell ColorOrange
  • Number of LEDs16
  • Flashes per MinuteVariable
  • Power Source(1) CR123 Battery
  • Light Output80,000 Millicandela
  • Lens MaterialPolycarbonate
  • Shell MaterialPolymer
  • Diameter4-1/4"
  • Height1-1/4"
  • Operating LifeUp To 150 hr.
  • StandardsU.S. DOT (FMCSA) 49 CFR 392.25, 393.95(g), MUTCD Type A (Flashing) and Type C (Solid On), MIL-SPEC/MIL-STD 810, CE Certified, RoHS Compliant
  • Special FeaturesWaterproof to 80 ft. Submersion, Push Button On/Off/Flash Selection Button
  • IncludesBattery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Details

Safety Lights
Ultra bright lights use 16 all-direction LEDs for visibility up to 7 mi. Compact, 1-1/4"H x 4-1/4"-dia. lights work underwater and in hot or freezing temperatures. 10 flash patterns including "SOS" and solid-on lantern. Feature lithium batteries. Run up to 100 hr. on 1 battery. Rechargeable light kits plug into a vehicle hot point (12/30VDC).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.