Skip Content

 
Portable Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Generator


Technical Specs

  • Starter TypeRecoil 
Rated Watts
Please Select
Surge Watts
Please Select
Engine Brand
Please Select
Voltage
Please Select
Amps @ 120/240V
Please Select
Engine Size
Please Select
Outlets
Please Select
Fuel Tank Capacity
Please Select
Run Time @ 1/2 Load
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Rated Watts
Surge Watts
Engine Brand
Voltage
Amps @ 120/240V
Engine Size
Outlets
Fuel Tank Capacity
Run Time @ 1/2 Load
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
30542
1700
2000
Briggs and Stratton
120
14/NA
127cc
(2) 120V
2 gal.
8 hr./Tank
21"
15-3/4"
18"

$394.00 / each

Enter location to check availability
Portable Generator,1700 Watts
Catalog Page #  NA

Price $394.00 / each

Technical Specs

  • Rated Watts1700
  • Surge Watts2000
  • Engine BrandBriggs and Stratton
  • Voltage120
  • Amps @ 120/240V14/NA
  • Engine Size127cc
  • Starter TypeRecoil
  • Outlets(2) 120V
  • Fuel Tank Capacity2 gal.
  • Run Time @ 1/2 Load8 hr./Tank
  • Length21"
  • Width15-3/4"
  • Height18"
30557
6500
8125
Honda GX
120/240
54.2/27.1
390cc
(2)120/20A Duplex, (1)120/240 30A twist, (1)120/30A twist, (1)12VDC 10A Battery Charger
7 gal.
9 hr./Tank
34"
23-2/5"
27-1/10"

$2,535.00 / each

Enter location to check availability
Portable Generator,6500 Watts
Catalog Page #  NA

Price $2,535.00 / each

Technical Specs

  • Rated Watts6500
  • Surge Watts8125
  • Engine BrandHonda GX
  • Voltage120/240
  • Amps @ 120/240V54.2/27.1
  • Engine Size390cc
  • Starter TypeRecoil
  • Outlets(2)120/20A Duplex, (1)120/240 30A twist, (1)120/30A twist, (1)12VDC 10A Battery Charger
  • Fuel Tank Capacity7 gal.
  • Run Time @ 1/2 Load9 hr./Tank
  • Length34"
  • Width23-2/5"
  • Height27-1/10"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More