Skip Content

Portable Generator, 120/240VAC Voltage, 6500 Rated Watts, 8125 Surge Watts, 54.2/27.1 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Generator, 120/240VAC Voltage, 6500 Rated Watts, 8125 Surge Watts, 54.2/27.1 Amps @ 120/240

Price $2,535.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38N632
  • Mfr. Model # 30557
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 228.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 6500
  • Surge Watts 8125
  • Engine Brand Honda GX
  • Voltage 120/240VAC
  • Amps 54.2/27.1
  • Circuit Breaker Yes
  • Engine Size 390cc
  • Engine Alternator Brush
  • Run Time @ Full Load 6.0 hr./Tank
  • Run Time @ 1/2 Load 9.0 hr./Tank
  • Fuel Tank Capacity 7.0 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down Yes
  • Length 34"
  • Width 23-2/5"
  • Height 27-1/10"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2)120/20A Duplex, (1)120/240 30A twist, (1)120/30A twist, (1)12VDC 10A Battery Charger
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Battery Charging Cables, Manual, Start up oil.
  • Generator Mfr. Warranty Details 2 yr.
  • Standards Osha Compliant, EPA Phase 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.