Skip Content

 
Door Lock Battery Pack, Fits Brand Saflok close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Door Lock Battery Pack, Fits Brand Saflok

Technical Specs

  • Voltage
  • Fits Brand Saflok 
  • Battery Capacity 2450mAh 
Cross-Reference
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Cross-Reference
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
DL-2
HTL-1, HTL-17, S54490, 884955
2.25"
0.5"

$5.00 / each

Enter location to check availability
Catalog Page #  675 

Price $5.00 / each

Technical Specs

  • Voltage 6
  • Fits Brand Saflok
  • Battery Capacity 2450mAh
  • Cross-Reference HTL-1, HTL-17, S54490, 884955
  • Length 2.25"
  • Width 0.5"
DL-8
HTL-11, HTL-13, 884952, A28100, A28110, PMI235NT
2.25"
0.5"

$4.80 / each

Enter location to check availability
Catalog Page #  675 

Price $4.80 / each

Technical Specs

  • Voltage 6
  • Fits Brand Saflok
  • Battery Capacity 2450mAh
  • Cross-Reference HTL-11, HTL-13, 884952, A28100, A28110, PMI235NT
  • Length 2.25"
  • Width 0.5"
DL-5
HTL-3, HTL-5, 885008, S7400-12, ELS5, 50800LB
2.25"
0.5"

$4.80 / each

Enter location to check availability
Catalog Page #  675 

Price $4.80 / each

Technical Specs

  • Voltage 6
  • Fits Brand Saflok
  • Battery Capacity 2450mAh
  • Cross-Reference HTL-3, HTL-5, 885008, S7400-12, ELS5, 50800LB
  • Length 2.25"
  • Width 0.5"
DL-19
HTL-6, S90040, Select 6
1.75"
1"

$6.13 / each

Enter location to check availability
Catalog Page #  675 

Price $6.13 / each

Technical Specs

  • Voltage 6
  • Fits Brand Saflok
  • Battery Capacity 2450mAh
  • Cross-Reference HTL-6, S90040, Select 6
  • Length 1.75"
  • Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More