Skip Content

 
SPDT Toggle Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPDT Toggle Switch


Technical Specs

  • ItemToggle Switch 
  • Contact FormSPDT 
  • Number of Connections
  • Mounting Hole0.5" dia. 
  • AC Contact Rating20A @ 125V, 15A @ 277V 
Switch Function
Please Select
Terminals
Please Select
HP
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Switch Function
Terminals
HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2VLN6
Maintained On/Maintained On
Screw
2

$9.35 / each

Toggle Switch,SPDT,Maint On/Maint On
Catalog Page #  390 

Price $9.35 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMaintained On/Maintained On
  • TerminalsScrew
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP2
2VLT8
Maintained On/Maintained On
Tab
2

$8.05 / each

Toggle Switch,SPDT,Maint On/Maint On
Catalog Page #  390 

Price $8.05 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMaintained On/Maintained On
  • TerminalsTab
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP2
2VLN7
Maintained On/Off/Maintained On
Screw
2

$9.08 / each

Toggle Switch,SPDT,Maint On/Off/Maint On
Catalog Page #  390 

Price $9.08 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMaintained On/Off/Maintained On
  • TerminalsScrew
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP2
2VLT9
Maintained On/Off/Maintained On
Tab
2

$7.82 / each

Toggle Switch,SPDT,Maint On/Off/Maint On
Catalog Page #  390 

Price $7.82 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMaintained On/Off/Maintained On
  • TerminalsTab
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP2
2LMZ5
Maintained On/Off/Momentary On
Screw
1-1/2

$14.32 / each

Toggle Switch,SPDT,Maint On/Off/Mom On
Catalog Page #  390 

Price $14.32 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMaintained On/Off/Momentary On
  • TerminalsScrew
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP1-1/2
2LMZ4
Maintained On/Off/Momentary On
Tab
1-1/2

$14.02 / each

Toggle Switch,SPDT,Maint On/Off/Mom On
Catalog Page #  390 

Price $14.02 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMaintained On/Off/Momentary On
  • TerminalsTab
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP1-1/2
2VLT2
Momentary On/Off/Momentary On
Screw
1-1/2

$13.43 / each

Toggle Switch,SPDT,Mom On/Off/Mom On
Catalog Page #  390 

Price $13.43 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMomentary On/Off/Momentary On
  • TerminalsScrew
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP1-1/2
2LMZ3
Momentary On/Off/Momentary On
Tab
1-1/2

$13.53 / each

Toggle Switch,SPDT,Mom On/Off/Mom On
Catalog Page #  390 

Price $13.53 / each

Technical Specs

  • ItemToggle Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionMomentary On/Off/Momentary On
  • TerminalsTab
  • Mounting Hole0.5" dia.
  • AC Contact Rating20A @ 125V, 15A @ 277V
  • HP1-1/2