Skip Content

Rocker Switch, Contact Form: DPST, Number of Connections: 4, Terminals: 0.250" Quick Connect Tab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rocker Switch, Contact Form: DPST, Number of Connections: 4, Terminals: 0.250" Quick Connect Tab

Price $9.77 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 80201 (Change)

Go

Invalid Zip Code


DENVER branch 216

  • Item # 2VLR2
  • Mfr. Model # 2VLR2
  • UNSPSC # 39121541
  • Catalog Page # 348
  • Shipping Weight 0.064 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This rocker switch features DPST contact and 4 connections.

View More

Technical Specs

  • Item Rocker Switch
  • Contact Form DPST
  • Number of Connections 4
  • Switch Function On/Off
  • Terminals 0.250" Quick Connect Tab
  • Mounting Hole 0.830" x 1.450"
  • AC Contact Rating 20A @ 125V, 15A @ 250V
  • HP 2
  • Body Color Black
  • Switch Color Black
  • Operating Temp. Range 32 Degrees to 104 Degrees F
  • Standards UL, CUL, TUV, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I purchased this switch for my portable machine & it works great. I had one burnout during a job after a year, but I had a spare & attached it. Just like the other one, it worked great too. I work a lot & need reliable parts. I have this saved, because I will be purchasing more. February 3, 2014
  • 2016-02-06 T19:53:08.414-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2VLR2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.