Skip Content

Rocker Switch,SPDT,3 Connections close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rocker Switch, SPDT, 3 Connections

Price $4.28 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LNA1
  • Mfr. Model # 2LNA1
  • UNSPSC # 39121541
  • Catalog Page # 390
  • Shipping Weight 0.029 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.54" x 1.14"
  • AC Contact Rating16A @ 125V, 12A @ 250V
  • Body ColorBlack
  • Switch ColorBlack
  • Operating Temp. Range32 Degrees to 104 Degrees F
  • StandardsUL, CUL, TUV, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This rocker switch features SPDT contact and 3 connections.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This switch was a replacement for the one used in an existing bathroom ceiling exhaust fan/heater. Installation was easy and presented no problems. I loved the very positive feel of the detent action, which was a significant improvement over that of the switch being replaced. January 25, 2013
  • 2015-08-30T19:55:52.041-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2LNA1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.