Skip Content

Plug-In GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plug-In GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P, Number of Poles: 2

Price $56.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2XYR1
  • Mfr. Model # 2XYR1
  • UNSPSC # 39121402
  • Catalog Page # 515
  • Shipping Weight 0.36 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This user attachable retrofit plug replaces an existing male connector on a power cord to easily provide GFCI protection to equipment including pressure washers, floor cleaners, power tools, industrial appliances, pumps, boat lifts, and extension cords. Manual reset helps prevent unmonitored equipment startup after GFCI trip and power outage. GFCI provides protection by turning off the electric power circuit if the current starts running in such a way that can cause injury.

View More

Technical Specs

  • Item Plug-In GFCI
  • Cord Length No Cord
  • Color Yellow
  • Amps 15
  • NEMA Plug Configuration 5-15P
  • NEMA Receptacle Configuration User Supplied
  • Enclosure Rating Rainproof
  • Outlet Configuration User Wired Connection
  • NEC Cord Designation No Cord
  • Range of Lengths No Cord
  • Voltage Rating 120VAC
  • Hz 50/60
  • Number of Poles 2
  • Number of Wires 3
  • Reset Type Manual
  • Standards UL 943, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.