Skip Content

 
On/Off Rocker Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

On/Off Rocker Switch


Technical Specs

  • ItemRocker Switch 
  • Switch FunctionOn/Off 
Contact Form
Please Select
Number of Connections
Please Select
Terminals
Please Select
Mounting Hole
Please Select
AC Contact Rating
Please Select
HP
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
18 Products
Compare /
Item #
Mfr.
Model #
Contact Form
Number of Connections
Terminals
Mounting Hole
AC Contact Rating
HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2LNE9
DPST
4
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$14.44 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $14.44 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNF2
DPST
4
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$14.94 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $14.94 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2VLR2
DPST
4
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$9.77 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $9.77 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
29FG26
DPST
4
1/4" Quick Connect Tab
0.87" x 1.16"
20A @ 125/250V
2 @ 125/250VAC

$7.10 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $7.10 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.87" x 1.16"
  • AC Contact Rating20A @ 125/250V
  • HP2 @ 125/250VAC
29FG25
DPST
4
1/4" Quick Connect Tab
0.87" x 1.16"
20A @ 125/250V
2 @ 125/250VAC

$6.93 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $6.93 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.87" x 1.16"
  • AC Contact Rating20A @ 125/250V
  • HP2 @ 125/250VAC
2LNE8
DPST
4
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$4.79 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $4.79 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNF1
DPST
4
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$4.79 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $4.79 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2VLR3
DPST
4
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$11.44 / each

Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $11.44 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2VLL9
SPST
2
1/4" Quick Connect Tab
0.54" x 1.14"
16A @ 125V, 12A @ 250V

$3.14 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $3.14 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.54" x 1.14"
  • AC Contact Rating16A @ 125V, 12A @ 250V
2VLL8
SPST
2
1/4" Quick Connect Tab
0.54" x 1.14"
16A @ 125V, 12A @ 250V

$3.05 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $3.05 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.54" x 1.14"
  • AC Contact Rating16A @ 125V, 12A @ 250V
2VLP9
SPST
2
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$7.42 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $7.42 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNA9
SPST
2
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$3.94 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $3.94 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNA7
SPST
2
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$12.32 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $12.32 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2VLR4
SPST
2
1/4" Quick Connect Tab
0.87" x 1.16"
20A @ 125/250V
2 @ 110/250VAC

$4.92 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  NA

Price $4.92 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.87" x 1.16"
  • AC Contact Rating20A @ 125/250V
  • HP2 @ 110/250VAC
2LNA5
SPST
2
1/4" Quick Connect Tab
0.87" x 1.16"
20A @ 125/250V
2 @ 110/250VAC

$5.88 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $5.88 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.87" x 1.16"
  • AC Contact Rating20A @ 125/250V
  • HP2 @ 110/250VAC
2VLR1
SPST
2
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$8.30 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $8.30 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNA6
SPST
2
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$4.10 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $4.10 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNA8
SPST
2
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$4.10 / each

Rocker Switch,SPST,2 Connections
Catalog Page #  390 

Price $4.10 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPST
  • Number of Connections2
  • Switch FunctionOn/Off
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC