Skip Content

 
On/Off/On Rocker Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

On/Off/On Rocker Switch

POWER FIRST


Technical Specs

  • ItemRocker Switch 
  • Switch FunctionOn/Off/On 
Contact Form
Please Select
Number of Connections
Please Select
Terminals
Please Select
Mounting Hole
Please Select
AC Contact Rating
Please Select
HP
Please Select
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Contact Form
Number of Connections
Terminals
Mounting Hole
AC Contact Rating
HP
Availability
Price
Qty
2LNG1
DPDT
6
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$14.41 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  398 

Price: $14.41 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNG5
DPDT
6
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$15.36 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  398 

Price: $15.36 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNG3
DPDT
6
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$15.36 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  398 

Price: $15.36 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
29FG29
DPDT
6
1/4" Quick Connect Tab
0.87" x 1.16"
20A @ 125/250V
2 @ 125/250VAC

$8.76 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  NA

Price: $8.76 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.87" x 1.16"
  • AC Contact Rating20A @ 125/250V
  • HP2 @ 125/250VAC
29FG30
DPDT
6
1/4" Quick Connect Tab
0.87" x 1.16"
20A @ 125/250V
2 @ 125/250VAC

$8.76 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  NA

Price: $8.76 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.87" x 1.16"
  • AC Contact Rating20A @ 125/250V
  • HP2 @ 125/250VAC
2LNG4
DPDT
6
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$8.14 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  398 

Price: $8.14 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNG2
DPDT
6
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$8.14 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  398 

Price: $8.14 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNF9
DPDT
6
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
2 @ 110/250VAC

$16.22 / each

Rocker Switch,DPDT,6 Connections
Catalog Page #  398 

Price: $16.22 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormDPDT
  • Number of Connections6
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP2 @ 110/250VAC
2LNA1
SPDT
3
1/4" Quick Connect Tab
0.54" x 1.14"
16A @ 125V, 12A @ 250V

$4.28 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $4.28 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.54" x 1.14"
  • AC Contact Rating16A @ 125V, 12A @ 250V
2LNA2
SPDT
3
1/4" Quick Connect Tab
0.54" x 1.14"
16A @ 125V, 12A @ 250V

$4.44 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $4.44 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.54" x 1.14"
  • AC Contact Rating16A @ 125V, 12A @ 250V
2LND4
SPDT
3
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$12.59 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $12.59 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC
2LND2
SPDT
3
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$12.59 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $12.59 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC
2LNC9
SPDT
3
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$12.15 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $12.15 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC
2LND3
SPDT
3
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$4.86 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $4.86 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC
2LND1
SPDT
3
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$4.86 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $4.86 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC
2LNC8
SPDT
3
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$12.68 / each

Rocker Switch,SPDT,3 Connections
Catalog Page #  398 

Price: $12.68 / each

Technical Specs

  • ItemRocker Switch
  • Contact FormSPDT
  • Number of Connections3
  • Switch FunctionOn/Off/On
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC