Skip Content

 
On/Off Lighted Lighted Rocker Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

On/Off Lighted Lighted Rocker Switch


Technical Specs

  • ItemLighted Rocker Switch 
  • Switch FunctionOn/Off Lighted 
Contact Form
Please Select
Number of Connections
Please Select
Terminals
Please Select
Mounting Hole
Please Select
AC Contact Rating
Please Select
HP
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Contact Form
Number of Connections
Terminals
Mounting Hole
AC Contact Rating
HP
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2VLR5
DPST
4
1/4" Quick Connect Tab
0.87" x 1.16"
10A @ 125/250V
1/2 @ 110/250VAC

$7.78 / each

Lighted Rocker Switch,DPST,4 Connections
Catalog Page #  390 

Price $7.78 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormDPST
  • Number of Connections4
  • Switch FunctionOn/Off Lighted
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.87" x 1.16"
  • AC Contact Rating10A @ 125/250V
  • HP1/2 @ 110/250VAC
2VLN1
SPST
3
1/4" Quick Connect Tab
0.54" x 1.14"
16A @ 125V, 12A @ 250V

$5.76 / each

Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  390 

Price $5.76 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off Lighted
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.54" x 1.14"
  • AC Contact Rating16A @ 125V, 12A @ 250V
2VLR6
SPST
3
1/4" Quick Connect Tab
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$9.69 / each

Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  390 

Price $9.69 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off Lighted
  • Terminals1/4" Quick Connect Tab
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC
2VLR7
SPST
3
Screw
0.83" x 1.45"
20A @ 125V, 15A @ 250V
1-1/2 @ 110/250VAC

$10.68 / each

Lighted Rocker Switch,SPST,3 Connections
Catalog Page #  390 

Price $10.68 / each

Technical Specs

  • ItemLighted Rocker Switch
  • Contact FormSPST
  • Number of Connections3
  • Switch FunctionOn/Off Lighted
  • TerminalsScrew
  • Mounting Hole0.83" x 1.45"
  • AC Contact Rating20A @ 125V, 15A @ 250V
  • HP1-1/2 @ 110/250VAC