Skip Content

Suppressor,Surge/Noise close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Suppressor, Surge/Noise

POWER FIRST

Price: $98.90 / each

Please sign in or register to access lists

  • Item # 3XC81
  • Mfr. Model # 3XC81
  • UNSPSC # 39121610
  • Catalog Page # 508
  • Shipping Weight 2.094 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemSurge Protection Outlet Strip
  • Number of Outlets6
  • Cord Length6 ft.
  • Rated Joules1650
  • NEMA Receptacle Configuration5-15R
  • NEMA Plug Configuration5-15P
  • Voltage125
  • Max. Amps15
  • ColorGray
  • Length15-1/2"
  • Width2-1/8"
  • Depth1-61/64"
  • Telephone/Fax Surge ProtectionNo
  • Coax Surge ProtectionNo
  • GFCI ProtectedNo
  • NEC Cord DesignationSJT
  • Gauge/Conductor14/3
  • Power IndicatorYes
  • Circuit BreakerYes
  • Number of Transformer Outlets0
  • Outlet Surge ProtectionYes
  • Max. Surge Current52,500A
  • Mounting StyleSlide clips
  • Housing MaterialAluminum
  • IncludesEMI Filtering, Mounting Hardware
  • StandardsUL1449/1363
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Outlet Strips With Surge Protection
Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.