Skip Content

Single Adjusting Tightener close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Single Adjusting Tightener

Price $95.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 10001 (Change)


Invalid Zip Code

NEW YORK branch 551

  • Item # 6AGL9
  • Mfr. Model # SATQ
  • UNSPSC # 26111533
  • Catalog Page # 172
  • Shipping Weight 2.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSingle Adjusting Tightener
  • Mounting Hole (In.)1
  • Tightener Shaft Required6AGL6, 6AGL7
  • Idler Bushing6AGL4
  • Use w/V-Belt Idler Sheaves6AGP6, 6AGP7, 6AGP8
  • Use w/Idler Sprockets6AGN5 to 6AGN8
  • Use w/Flat Face Idlers6AGP2, 6AGP3
  • Use w/Gearbelt Pulley Idler6AGN9, 6AGP1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.