Skip Content

GearbeltPulley,XL,18 Grooves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Megaphone How can we improve our Product Images?

GearbeltPulley, XL, 18 Grooves

Price $28.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FFR9
  • Mfr. Model # 18XLB037-6FA
  • UNSPSC # 31171804
  • Catalog Page # 135
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1/5" Pitch Synchronous Drive XL Plain Bore Gearbelt Pulleys
• Positive drive, no slip Maintain constant speed ratio Aluminum material For light-duty applications up to 1/4 HP Includes 2 hollow head setscrews and no keyway

View More

Technical Specs

  • Item Gearbelt Pulley
  • Type Synchronous Drive XL
  • Number of Grooves 18
  • Bore Type Plain Bore
  • Bore Dia. (In.) 1/4
  • Bore Dia. (mm) 6.35
  • Max. Bore (In.) 1/2
  • Max. Bore (mm) 12.7
  • Pitch Dia. (In.) 1.146
  • Pitch Dia. (mm) 29.1084
  • Outside Dia. (In.) 1.126
  • Outside Dia. (mm) 23.7490
  • Flange Dia. (In.) 1 3/8
  • Flange Dia. (mm) 34.925
  • Width (In.) 9/16
  • Width (mm) 14.2875
  • Pitch (In.) 1/5
  • Pitch (mm) 5.08
  • Keyway No
  • Setscrew Yes
  • Material Aluminum
  • For Use With 1/5" Pitch, 1/4 and 3/8" Wide XL Timing Belts
  • Construction Solid
  • Application Light Duty, Up to 1/4 HP
  • Includes 2 Hollow Head Setscrews
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.