Skip Content

 
Touchscreen Utility Glove close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Touchscreen Utility Glove

Technical Specs

  • Item Touchscreen Utility Glove 
  • Cuff Slip On 
  • Palm Material Polyurethane 
Size
Please Select
Color
Please Select
Length
Please Select
Back Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Length
Back Material
Price
Qty
Please use Qty box to add item(s) to cart.
713HUTS/2XL
2X.
Gray
11"
High Pressure Polyethylene

$185.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $185.75 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size 2X.
  • Color Gray
  • Length 11"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material High Pressure Polyethylene
HVY713SUTS/2XL
2X.
Hi Viz Yellow
10-1/2"
Nylon

$43.70 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $43.70 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size 2X.
  • Color Hi Viz Yellow
  • Length 10-1/2"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material Nylon
713HUTS/L
L
Gray
10"
High Pressure Polyethylene

$185.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $185.75 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size L
  • Color Gray
  • Length 10"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material High Pressure Polyethylene
HVY713SUTS/L
L
Hi Viz Yellow
9-1/2"
Nylon

$43.70 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $43.70 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size L
  • Color Hi Viz Yellow
  • Length 9-1/2"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material Nylon
713HUTS/M
M
Gray
9-1/2"
High Pressure Polyethylene

$185.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $185.75 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size M
  • Color Gray
  • Length 9-1/2"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material High Pressure Polyethylene
HVY713SUTS/M
M
Hi Viz Yellow
9"
Nylon

$43.70 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $43.70 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size M
  • Color Hi Viz Yellow
  • Length 9"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material Nylon
713HUTS/S
S
Gray
9"
High Pressure Polyethylene

$185.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $185.75 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size S
  • Color Gray
  • Length 9"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material High Pressure Polyethylene
HVY713SUTS/S
S
Hi Viz Yellow
8-1/2"
Nylon

$43.70 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $43.70 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size S
  • Color Hi Viz Yellow
  • Length 8-1/2"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material Nylon
713HUTS/XL
XL
Gray
10-1/2"
High Pressure Polyethylene

$185.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $185.75 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size XL
  • Color Gray
  • Length 10-1/2"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material High Pressure Polyethylene
HVY713SUTS/XL
XL
Hi Viz Yellow
10"
Nylon

$43.70 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $43.70 / pkg. of 12

Technical Specs

  • Item Touchscreen Utility Glove
  • Size XL
  • Color Hi Viz Yellow
  • Length 10"
  • Cuff Slip On
  • Palm Material Polyurethane
  • Back Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More