Skip Content

 
Speed Bump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Speed Bump

Technical Specs

  • Item Speed Bump 
  • Height 2" 
  • Color Black/Yellow 
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
23500V117
35-13/32"
117"

$878.00 / each

Enter location to check availability
Catalog Page #  NA

Price $878.00 / each

Technical Specs

  • Item Speed Bump
  • Length 35-13/32"
  • Height 2"
  • Width 117"
  • Color Black/Yellow
23500V97.5
35-13/32"
97-1/2"

$744.00 / each

Enter location to check availability
Catalog Page #  NA

Price $744.00 / each

Technical Specs

  • Item Speed Bump
  • Length 35-13/32"
  • Height 2"
  • Width 97-1/2"
  • Color Black/Yellow
23500V
35-1/2"
19-1/2"

$164.75 / each

Enter location to check availability
Catalog Page #  NA

Price $164.75 / each

Technical Specs

  • Item Speed Bump
  • Length 35-1/2"
  • Height 2"
  • Width 19-1/2"
  • Color Black/Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More