Skip Content

 
Parking Curb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Parking Curb

POST GUARD


Technical Specs

  • ItemParking Curb 
  • Height4" 
  • Width6" 
Length
Please Select
Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Color
Availability
Price
Qty
14201
48"
Black/White

Item ships within 5 business days from supplier

$66.60 / each

Parking Curb,48x4x6 In,Black/White tape
Catalog Page #  NA

Price: $66.60 / each

Technical Specs

  • ItemParking Curb
  • Length48"
  • Height4"
  • Width6"
  • ColorBlack/White
16201
72"
Black/White

Item ships within 5 business days from supplier

$88.40 / each

Parking Curb,72 In,Black w/White Tape
Catalog Page #  NA

Price: $88.40 / each

Technical Specs

  • ItemParking Curb
  • Length72"
  • Height4"
  • Width6"
  • ColorBlack/White
16101
72"
Black/Yellow

Item ships within 5 business days from supplier

$88.40 / each

Parking Curb,72 In,Black w/Yellow Tape
Catalog Page #  NA

Price: $88.40 / each

Technical Specs

  • ItemParking Curb
  • Length72"
  • Height4"
  • Width6"
  • ColorBlack/Yellow