Skip Content

 
Steel Collated Brad Nail, Galvanized Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Brad Nail, Galvanized Finish

Technical Specs

  • Pneumatic Fastener Type Brads 
  • Item Brads 
  • Gauge 18 ga. 
  • Head Style T-Head 
  • Finish Bright 
  • Material Steel 
  • Point Type Chisel 
  • Shank Smooth 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
PBN18063
5/8"

$14.46 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $14.46 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 5/8"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PBN18075
3/4"

$14.15 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $14.15 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 3/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PBN18100
1"

$17.23 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $17.23 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PBN18125
1-1/4"

$21.65 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $21.65 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1-1/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PBN18150
1-1/2"

$24.86 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $24.86 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1-1/2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PBN18175
1-3/4"

$27.65 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $27.65 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 1-3/4"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
PBN18200
2"

$30.25 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3134 

Price $30.25 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Brads
  • Item Brads
  • Gauge 18 ga.
  • Length 2"
  • Head Style T-Head
  • Finish Bright
  • Material Steel
  • Point Type Chisel
  • Shank Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More