Skip Content

Sander,Palm Grip,2 Amps,1/4 In Sheet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sander, Palm Grip, 2 Amps, 1/4 In Sheet

Price $55.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XZU1
  • Mfr. Model # 380
  • NSN # 5120-01-590-5861
  • UNSPSC # 27112708
  • Catalog Page # 920
  • Shipping Weight 3.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Random Orbital Sander
  • Pad Size 4-1/4 x 4-1/2
  • No Load RPM 13,500
  • Amps @ 120V 2
  • Orbits per Minute 13,500
  • Type of Sandpaper 1/4" Sheet
  • Cord 8 ft.
  • Features Dual-Plane, Counter-Balanced Low-Vibration Design
  • Tool Length 9"
  • Tool Weight 2.3 lb.
  • Bearings Sealed Ball Bearings
  • Handle Design Palm Grip
  • Speed Type Single
  • Switch Type Dust-Sealed
  • Includes Operating Manual, Paper Punch
  • Lock Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How do I attach the sand paper?

1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Kwillikers is loaded.
Additional information about Kwillikers could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For normal operations, assemble the abrasive paper to your unit as follows.
1. Soften the stiff sandpaper by pulling it over the 90° edge of a table or other straight edge. Concentrate on softening the edges to be clamped.
2. Release clamp by pulling up on clamp lever and disengaging it from the tab on the base
plate.
3. Insert the 4-1/2" (114.3 mm) edge of the abrasive paper under the front paper clamp until it hits the paper limiting ribs. Close the front
paper clamp and hook it into the lock position behind the tab on the base plate.
4. Stretch paper over sanding pad and insert under the opposite clamp in the same way.
5. If you are using the dust extraction feature, perforate the sandpaper with the provided
paper punch.
Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:44.912-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XZU1, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:44.913-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XZU1, prod, sort_default
1 of 1