Skip Content

Right Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Right Angle Grinder

PORTER CABLE

Technical Specs

  • ItemAngle Grinder 
  • Wheel Dia.4-1/2" 
  • No Load RPM11,000 
  • Spindle Thread Size5/8"-11 
  • Tool Weight4.1 lb. 
Amps @ 120V
Please Select
Switch Type
Please Select
Tool Length
Please Select
Item #Amps @ 120VSwitch TypeTool LengthAvailabilityPrice Qty
34G8316Trigger13"

Typically in Stock

$37.25 / each

34G8327Paddle12-13/64"

Typically in Stock

$73.40 / each

Adding More Products