Skip Content

Random Orbit Sander,3.5 A,5 In Dia,PSA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Random Orbit Sander, 3.5 A, 5 In Dia, PSA

Price $169.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FKH1
  • Mfr. Model # 394
  • UNSPSC # 27112708
  • Catalog Page # N/A
  • Shipping Weight 3.95 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRandom Orbit Sander
  • Pad Size5
  • No Load RPM7000 - 12,000
  • Amps @ 120V3.5
  • Orbits per Minute7000 to 12,000
  • Orbit Dia.3/32"
  • Type of SandpaperPSA
  • Cord8 ft.
  • FeaturesElectronic Load Control And Motor Brake, Low Profile, Dust Port Accepts 1 And 1-1/2 In Hoses
  • Tool Length5"
  • Tool Weight2.1 lb.
  • BearingsBall And Roller
  • Handle DesignLow Profile
  • Speed TypeVariable
  • Switch TypeVariable Speed Dial
  • LockNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 394

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Good Tool, Quieter than others, higher rpm and low profile.I would recommend this tool. January 15, 2015
  • 2015-07-05T21:02:51.586-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FKH1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How many holes in the pad?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Troutster is loaded.
Additional information about Troutster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It appears that all the sanding discs (1TDE1, 1TDE2, 1TDE3, 1TDE4) have 8 holes.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:36:08.440-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FKH1, prod, sort_default
1 of 1
  • 2015-07-05T20:36:08.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FKH1, prod, sort_default
1 of 1