Skip Content

Pistol Grip Drill close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pistol Grip Drill

PORTER CABLE


Technical Specs

  • ItemElectric Drill 
  • Voltage120 
  • Handle StylePistol Grip 
Chuck Size
Please Select
No Load RPM
Please Select
Amps
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Chuck Size
No Load RPM
Amps
Availability
Price
Qty
PC600D
3/8"
0 to 2500
6.0

$34.00 / each

Offer Ends 10/31/14
Electric Drill,3/8 In,0 to 2500 rpm,6.0A
Catalog Page #  954 

Sale Price:
$34.00 / each
Offer Ends 10/31/14

Price: $48.95 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size3/8"
  • No Load RPM0 to 2500
  • Amps6.0
PC700D
1/2"
0 to 800
8.0

$59.00 / each

Offer Ends 10/31/14
Electric Drill,1/2 In,0 to 800 rpm,8.0A
Catalog Page #  954 

Sale Price:
$59.00 / each
Offer Ends 10/31/14

Price: $85.65 / each

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size1/2"
  • No Load RPM0 to 800
  • Amps8.0