Skip Content

Electric Drill,3/8 In,0 to 2500 rpm,6.0A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Drill, 3/8 In, 0 to 2500 rpm, 6.0A

Price $49.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34G828
  • Mfr. Model # PC600D
  • UNSPSC # 27112703
  • Catalog Page # 991
  • Shipping Weight 4.313 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Drill
  • Voltage120
  • Handle StylePistol Grip
  • Chuck Size3/8"
  • No Load RPM0 to 2500
  • Amps6.0
  • Drill Chuck TypeKeyless
  • Tool Length10"
  • Tool Weight3.2 lb.
  • Gear TrainTriple
  • Switch TypeVariable Speed Reversible Trigger
  • Cord Length6 ft.
  • Features6 A Motor, 0-2,500 Rpm, 3/8" Keyless Chuck, Belt Clip, Lock-on Button, Soft Grip Handle
  • IncludesBelt Clip, 3/8" Keyless Chuck, Lock-on Button, Soft Grip Handle, Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What accessories go with this?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ntle82 is loaded.
Additional information about ntle82 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are no required or optional accessories for this product.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:42:53.344-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34G828, prod, sort_default
1 of 1
  • 2015-03-29T19:42:53.346-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_34G828, prod, sort_default
1 of 1