Skip Content

Jobsite Radio,18 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Jobsite Radio, 18 V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 34G809
  • Mfr. Model # PC18JR
  • UNSPSC # 52161511
  • Catalog Page # N/A
  • Shipping Weight 12.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Radio/Chargers
No. 34G809
Features backlit digital tuner with clock, preset memory, bass boost and seek. Two 120V AC outlets. Weather-resistant speakers. 3.5mm auxiliary input for MP3 and CD players.

View More

Technical Specs

  • Item Jobsite Radio
  • Battery Included / Bare Tool Bare Tool (No Battery)
  • Voltage 18.0
  • For Use With All Porter Cable 18 V NiCd and Lithium Ion Batteries
  • Battery Included No
  • Charger Input Voltage 120
  • Features Backlight Digital Tuner, Clock, Preset Memory, Bass Boost, Seek, Two Pass-through 120V AC Outlets, 3.5 mm Auxiliary Input
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.