Skip Content

Impact Driver Kit,20V,1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Impact Driver Kit, 20V, 1/4 In

PORTER CABLE

Price: $182.50 / each

Please sign in or register to access lists

  • Item # 21RU23
  • Mfr. Model # PCCK640LB
  • UNSPSC # 27112713
  • Catalog Page # 982
  • Shipping Weight 7.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCordless Impact Driver Kit
  • Battery Included/Bare ToolBattery Included
  • Drive ConfigurationStraight
  • Voltage20.0
  • Drive Size1/4"
  • Brushless MotorNo
  • No Load RPM0 to 2900
  • Blows per Minute0 to 3100
  • Max. Torque1450 in.-lb.
  • Battery Capacity1.5A/hr.
  • Handle TypePistol
  • Clutch StyleKeyless
  • Battery Included(2) 21RU24
  • Battery Pack Replacement21RU24
  • Battery TypeLi-Ion
  • FeaturesHigh Torque Motor, High Performance Transmission, Compact Tool, One Handed Bit Release, Battery Fuel Gauge, Led Worklight
  • Tool Length6.2"
  • Tool Weight3.2 lb.
  • IncludesImpact Driver, (2) Compact Batteries, Charger, Kit Box, No. 2 PH Screwdriving Bit
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Cordless Impact Drivers
• 1/4" hex drive
Designed for construction projects requiring driving a large number of screws.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.