Skip Content

18V Premium Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18V Premium Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

Price $186.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 34G825
  • Mfr. Model # PCL180CDK-2
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 8.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series 18V Premium
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 350/ 0 to 1200
  • Max. Torque 424 in.-lb.
  • Transmission 2 Speed
  • Clutch Style 22 Position Adjustable
  • Handle Type Pistol
  • Battery Included (2) Mfr. No. PCL18BLX
  • Battery Pack Replacement Mfr. No. PCL18BLX
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • Chuck Keyless
  • Tool Length 8-1/8"
  • Tool Weight 3.8 lb.
  • Includes Drill/Driver, (2) 18V Lithium Ion Batteries, Fast Charger, Double-Ended Screwdriving Bit, Storage Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


This cordless drill/driver offers high speed and high torque options with a 2-speed gearbox. It also features an integral LED light to illuminate workspaces.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • PCL180CDK-2

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.