Skip Content

1/2" Cordless Hammer Drill Kit, Voltage 18.0 NiCd, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

1/2" Cordless Hammer Drill Kit, Voltage 18.0 NiCd, Battery Included

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 34G830
  • Mfr. Model # PC180CHDK-2
  • UNSPSC # 27112703
  • Catalog Page # N/A
  • Shipping Weight 11.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 850/0 to 1500
  • Max. Torque 424 in.-lb.
  • Clutch Style Keyless
  • Handle Type Pistol
  • Battery Included (2) 34G814
  • Battery Pack Replacement 34G814
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 1.5Ah
  • Tool Length 17"
  • Tool Weight 5.1 lb.
  • Includes (2) Batteries, Charger, Storage Bag, Double-Ended Bit TIp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.