Skip Content

Corded Oscillating Tool Kit,3.0 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Corded Oscillating Tool Kit, 3.0 A

PORTER CABLE

Price: $183.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40F274
  • Mfr. Model # PCE605K
  • UNSPSC # 27112708
  • Catalog Page # 1040
  • Shipping Weight 7.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorded Oscillating Tool
  • Amps3.0
  • Orbits per Minute10,000 to 22,000
  • Tool Length11"
  • Tool Weight3.7 lb.
  • Handle Design(3) Position Over Mold
  • Features3 Amp Motor, Tool Free System Blade Change, Depth And Cutting Guide, Variable Speed Dial, 3 Position Over Mold, 10 Foot Cord
  • ApplicationCutting, Sanding, Scraping, Grinding
  • StandardsCSA
  • IncludesMft. No. PCE605, 3 Amp Multi Tool, Depth/Cutting Guide, Precision Wood End Cut Blade, Wood/Metal End Cut Blade, Flush Cut Blade, Sanding Platen, (25) Sandpaper Sheets, Flexible Scraper, Kit Box

Compliance and Restrictions

None

Documentation


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.