Skip Content

 
4-1/2" Wheel Dia. Angle Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4-1/2" Wheel Dia. Angle Grinder

PORTER CABLE


Technical Specs

  • ItemAngle Grinder 
  • Voltage120 
  • Wheel Dia.4-1/2" 
  • No Load RPM11,000 
Amps
Please Select
Switch Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Amps
Switch Type
Availability
Price
Qty
PC60TAG
6
Trigger

$38.40 / each

Angle Grinder,4-1/2 In.
Catalog Page #  994 

Price: $38.40 / each

Technical Specs

  • ItemAngle Grinder
  • Voltage120
  • Wheel Dia.4-1/2"
  • No Load RPM11,000
  • Amps6
  • Switch TypeTrigger
PC60TPAG
7
Paddle

$75.60 / each

Angle Grinder,4-1/2 In.
Catalog Page #  994 

Price: $75.60 / each

Technical Specs

  • ItemAngle Grinder
  • Voltage120
  • Wheel Dia.4-1/2"
  • No Load RPM11,000
  • Amps7
  • Switch TypePaddle