Skip Content

Platform Mezzanine,W 8 Ft,L 8 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Platform Mezzanine, W 8 Ft, L 8 Ft

PORTA-KING

Price: $5,054.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 3NYH3
  • Mfr. Model # PK-88
  • UNSPSC # 30191603
  • Catalog Page # 2024
  • Shipping Weight 1703.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPlatform Mezzanine
  • Width (Ft.)8
  • Length (Ft.)8
  • Height110"
  • MaterialAll Structural Steel
  • FinishPolyurethane Acrylic Enamel
  • Capacity125 PSF
  • ColorGray
  • Flooring3/4" OSB on 20 GA Deck
  • StandardsIBC 2006 Code For Seismic Design Categories A, B and C
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Bolt Assembly Mezzanines
Designed for 125 lb./sq.-ft. uniform load, L/360 deflection. Meet IB building code for seismic design categories A to C. Categories D to F require modifications to standard designs at additional cost. Mezzanines are 110"H to top of deck. Structural steel beams, purlins, and girders with 5" x 5" square columns help create a rigid floor space. Underside has a white finish to enhance light levels. A full perimeter steel fascia conceals the edges of the deck surface. Mezzanines are stand alone structures. Gray polyurethane acrylic enamel painted finish. High-density composite flooring is highly recommended for structures that need to accommodate heavy pallet jacks, carts, or dollies.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.